Shop All Lanyards and Lifelines
Safewaze
2 Person HLL Kit with Cross Arm Straps & Coil Energy Absorber
Mfr # 019-8020
Zoro # G609958044
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 019-8020
- Zoro # G609958044
- UPC # 644216375233
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
The 019-8020 2 Person Cable Horizontal Lifeline Kit comes with 30 ft of cable, coil energy absorber, heavy duty cross arm straps, turnbuckle, o-rings, carabiners, fist grips and a cable thimble. All of the kit components fit conveniently in the carrying and storage bag. Additional cable lengths options are also available.Material: Galvanized Steel Cable, 1.75 in Green polyester cross-arm strap webbing - Polyester thread, Steel Carabiner tensile strength >5,000 lb; gate rated at >3,600 lb Shock pack, Stamped steel O-ring, rated at 5,000 lb, Steel Fist Grips, Steel Coil Energy Absorber, 420 lb/single user - If using heavyweight harness and lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Carrying Case, Yellow (PLR287)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, XL (MC-1506-T3-XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (2095-L (9))
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Dual Leg, Rebar Hook (FS566-4)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SKRebar)
- Safewaze Lanyards and Lifelines