Shop All Lanyards and Lifelines
Safewaze
2 Person Cable Horizontal Lifeline Kit with Coil Energy Absorber
Mfr # 019-8016
Zoro # G108928265
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-8016
- Zoro # G108928265
- UPC # 644216375332
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
The 019-8016 2 Person Cable Horizontal Lifeline Kit comes with 30 ft of cable, coil energy absorber, turnbuckle, o-rings, carabiners, fist grips and a cable thimble. All of the kit components fit conveniently in the carrying and storage bag. Additional cable lengths options are also available.Material: Galvanized Steel Cable, Steel Carabiner tensile strength >5,000 lb; gate rated at >3,600 lb Shock pack, Stamped steel O-ring, rated at 5,000 lb, Steel Fist Grips, Steel Coil Energy Absorber, 420 lb/single user - If using heavyweight harness and lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- L.H. DOTTIE L.H. Dottie General Purpose Dust Mask (50 Pack), 50PK (MSK50)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Snap Hook (FS580)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS561)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Snap Hooks (019-2012)
- SAFEWAZE Latitude HD 11' Web Dual SRL: FS-EX313, Carabiner, Rebar Hook (FS-FSP14095-W-RBH)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- Safewaze Fall Protection