Shop All Tool Lanyards & Tethering
Safewaze
2 lbs. Small Tool Ring (25 / pack)
Mfr # SW426
Zoro # G6766314
product price: $17.45
/pk 25, $0.70/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW426
- Zoro # G6766314
- UPC # 644216361731
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 2 lbs. Small Tool Ring (25 / pack) |
Description
This small ring tool attachment creates a tool tether attachment point on tools up to 2 lbs and easily installs on tools with an existing hole. FEATURES:
.75′′ steel tool attachment ring
For use on tools up to 2 lbs.
Attachment point for simple application on a wide variety of small tools with an existing hole
ANSI/ISEA 121-2018 Compliant
Pack of 25 rings
.75′′ steel tool attachment ring
For use on tools up to 2 lbs.
Attachment point for simple application on a wide variety of small tools with an existing hole
ANSI/ISEA 121-2018 Compliant
Pack of 25 rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- KO-KEN Bit Socket TORXPLUS 30IP 50mm 3/8 Sq. Drive (3025.50-30IP)
- SUMITOMO GCMN5187-RG, Grade AC425K, 0.187 inch Groove Width, Carbide Grooving Insert (186PW11)
- ALLWAY MP Mini Glass Scraper (GSM)
- SAFEWAZE 1" Blue Tool Tape (Individual Roll) (SW423)
- SAFEWAZE 35 lb. MD Cinch Tool Attachment (No Tabs) (SW404)
- SAFEWAZE 15 lbs. Elasticated Tool Tether (SW436)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner (SW433)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- Safewaze Tool Lanyards & Tethering