Shop All Drop-In Anchors
Safewaze
2 ft Drop-through Anchor
Mfr # 020-4020
Zoro # G409178307
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-4020
- Zoro # G409178307
- UPC # 644216366330
- Country of Origin Unknown
- Category Drop-In Anchors
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Stainless Steel |
Description
The Drop-Through Cable Anchor is a versatile, easily installed anchor point for permanent or temporary use. Simply drop the captive eye and cable through openings in concrete, steel decking, grating or any 1-3/4 inch hole in a substrate that is compliant with applicable fall protection requirements.Material: Stainless Steel Galvanized Coated Aircraft Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30575.050.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA30)
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- RED HEAD DropIn Anchor, Steel, Zinc (50125)
- DEWALT Smart DI Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (6306SD-PWR)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK (DAS75)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04211)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 10 PK (1314SS0)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- Safewaze Concrete Anchors