Shop All Tool Lanyards & Tethering
Safewaze
15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop
Mfr # SW438
Zoro # G6766357
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW438
- Zoro # G6766357
- UPC # 644216363636
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop |
Description
This 15 lb tool tether features an aluminum twist locking carabiner on one end and a cinch loop with lock on the other. Its elasticated webbing allows the tether to stretch from 36′′ to 58′′. FEATURES:
Choker style end for direct connection to a wide variety of tools
Cord Lock for tighter grip on small tools
Elasticated webbing
Aluminum carabiner with twist locking gate
36′′ to 58′′ length
For use on tools up to 15 lbs.
ANSI/ISEA 121-2018 Compliant
Choker style end for direct connection to a wide variety of tools
Cord Lock for tighter grip on small tools
Elasticated webbing
Aluminum carabiner with twist locking gate
36′′ to 58′′ length
For use on tools up to 15 lbs.
ANSI/ISEA 121-2018 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- HUOT Drill Dispenser, Original, Metric (13080)
- SAFEWAZE 35 lb. MD Cinch Tool Attachment (No Tabs) (SW404)
- SAFEWAZE 15 lbs. Elasticated Tool Tether (SW436)
- SAFEWAZE 5 lb. D-ring Tool Attachment (10 / pack) (SW402)
- SAFEWAZE 5 lb. Coil Tool Tether (SW411)
- SAFEWAZE 15 lb. D-ring Tool Attachment (10 / pack) (SW408)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- Safewaze Tool Lanyards & Tethering