Shop All Lanyards and Lifelines
Safewaze
100ft 4-Person Rope HLL: Cross Arm Straps
Mfr # 019-8015
Zoro # G509947025
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 019-8015
- Zoro # G509947025
- Country of Origin United States
- Category Lanyards and Lifelines
Description
The 4-Person Rope HLL with cross arm straps is our advanced rope horizontal lifeline kit built for durability and efficiency with multiple users. This comprehensive system features double braid rope which acts as the energy absorber, a swivel connection point to keep the rope from twisting and a tensioner with a stored, detachable wrench.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Dark Blue Workshirt, XXL (SP14DB LN XXL)
- HY-KO 3In Reflective Number 2, 10PK (B00443)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Northstar Classic 100' Cable SRL (FS-EX10-100-G)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88566-E)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- Safewaze Fall Protection