Shop All Tool Lanyards & Tethering
Safewaze
1" Blue Tool Tape (Individual Roll)
Mfr # SW423
Zoro # G6766716
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # SW423
- Zoro # G6766716
- UPC # 644216362134
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 1" Blue Tool Tape (Individual Roll) |
Color | Blue |
Description
This 1′′ heavy duty self adhesive tape can be used on tool attachments up to 2 lbs and all choker style attachments. The tape works on virtually any tool and there is no heat gun required for installation. FEATURES
Heavy Duty self adhesive tape
For use on tool attachments up to 2 lbs. as well as choker style attachments
No heat gun required
Also available in pack of 10 rolls
Heavy Duty self adhesive tape
For use on tool attachments up to 2 lbs. as well as choker style attachments
No heat gun required
Also available in pack of 10 rolls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- WESTWARD Outside Micrometer Set, 6 Pc, 1-6 In (2YNC2)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061)
- SAFEWAZE 15 lb. D-ring Tool Attachment (10 / pack) (SW408)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- SAFEWAZE 5 lb. Coil Tool Tether (SW411)
- SAFEWAZE 15 lb. Elasticated Tool Lanyard (FS8016)
- SAFEWAZE 35 lb. MD Cinch Tool Attachment (No Tabs) (SW404)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ Swivel Carabiner (SW433)
- FALLTECH Tool Lanyard, 5032A (5032A)
- Safewaze Tool Lanyards & Tethering