Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series
Mfr # S25A-2
Zoro # G2816615
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type S20
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeway Hydraulics
- MFR # S25A-2
- Zoro # G2816615
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 15/16 in |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, S20 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 12 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2B124SK)
- MARATHON MOTORS Vector Motor, 3-Phase, 10HP, 230/460V (215THTS8071)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S25-16P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, S40 Series (S45-3)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S75-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S35-3P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S45-6P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S30-3P)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CR400)
- Safeway Hydraulics Hydraulic Quick Couplers