Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size
Mfr # S25-16P
Zoro # G2752574
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type S20
- Connection Type ORB
- Coupler Thread Size 7/8"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeway Hydraulics
- MFR # S25-16P
- Zoro # G2752574
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 1/2" |
Thread Size | 7/8"-14 |
Length | 2-11/16" |
Overall Length | 2 11/16 in |
Max. Outside Dia. | 1 1/2 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX1.5X1.25""SCKT (P1056-150/125)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (EP162024)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-25 (1150-5MGT-25)
- HHIP T/NG-2047R C5 Coated Right Hand Grooving Carbide Insert (6062-2046)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF495-3M)
- SAFEWAY HYDRAULICS Dust Cap (S49-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE495-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S25-16)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 9/16"-18 Thread Size (SH2-62-T6)
- Safeway Hydraulics Hydraulic Quick Couplers