Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size
Mfr # S71-15P
Zoro # G2793874
original price:
$24.18
12% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type S20
- Connection Type ORB
- Coupler Thread Size 3/4"-16
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeway Hydraulics
- MFR # S71-15P
- Zoro # G2793874
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-16 |
Coupler Body Size | 1/2" |
Thread Size | 3/4"-16 |
Overall Length | 1 61/64 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 7/32 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Connector L-PK-2 (L-PK-2)
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 50 (92965)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (S41-2P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF495-3M)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S25-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE495-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S25-16)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- Safeway Hydraulics Hydraulic Quick Couplers