Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size
Mfr # S71-6P
Zoro # G2542687
original price:
$35.89
15% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type S20
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safeway Hydraulics
- MFR # S71-6P
- Zoro # G2542687
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 1/2" |
Thread Size | 3/4"-14 |
Overall Length | 2 29/32 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 2 3/16 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, S40 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L200 (4L200)
- NTN NTN 634ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 16 Mm Od X 5 Mm W Double Shielded (634ZZ)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- DYNABRADE Wrench, 3 mm Pin, 96347 (96347)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE495-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S31-3P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE491-4-3/4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (S25-8P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S71-16P)
- STUCCHI Stucchi Quicker Coupler 3000 PSI, 1 NPT, 1 Wing Style Female (237328)
- Safeway Hydraulics Hydraulic Hoses & Fittings