Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Dust Cap, Metal
Mfr # 39-3
Zoro # G2364367
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Includes Metal Chain
- For Use With Mfr. No. S31-3 Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeway Hydraulics
- MFR # 39-3
- Zoro # G2364367
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Item | Dust Cap |
Type | Metal |
Includes | Metal Chain |
For Use With | Mfr. No. S31-3 Coupler |
Description
Dust Cap, Includes Metal Chain, Metal, For Use With Mfr. No. S31-3 Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 22 # of Teeth (50BS22H X 1 1/2)
- MILTON Air Regulator, 3/8" NPT (1114)
- LUBRIMATIC Grease Ftg 45 Degree 8Mm (11-313)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S35-3P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S41-2)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S25-16P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (S25A-2P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S25-16)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (S41-3P)
- LINCOLN LUBRICATION Degree Swivel Grease Coupler, 360 (LING321)
- Safeway Hydraulics Hydraulic Quick Couplers