Shop All Hydraulic Quick Couplers
Safeway Hydraulics
Dust Cap, Metal
Mfr # 39-2
Zoro # G2364349
original price:
$12.00
20% off
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Chain
- For Use With Mfr. No. S31-2 Coupler
- Type Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safeway Hydraulics
- MFR # 39-2
- Zoro # G2364349
- Country of Origin United States
- Category Hydraulic Quick Couplers
Details
Item | Dust Cap |
Includes | Metal Chain |
For Use With | Mfr. No. S31-2 Coupler |
Type | Metal |
Description
Dust Cap, Includes Metal Chain, Metal, For Use With Mfr. No. S31-2 Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs (0408010-DRIVE)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-02AS)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S71-4P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE491-4-3/4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE495-4-3/4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FF491-3-1/2-z1)
- SAFEWAY HYDRAULICS Dust Plug (S44-4)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3L25)
- Safeway Hydraulics Hydraulic Quick Couplers