Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Yellow, Flexible Cement
Mfr # SSTDPB2X423504
Zoro # G6420858
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives
- Color Yellow
- Material Flexible Cement
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDPB2X423504
- Zoro # G6420858
- UPC # 858066006036
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 2 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Yellow |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Includes | Adhesive |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Surface Installation Method | Adhesive Backed |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Installation Surface | Asphalt, Concrete |
Dome Spacing | 2.35 in |
Series | PowerBond Rampup |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 2 ft, Thickness 1 in, Color Yellow, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign-Safety Glasses Required In This Area-10in x 14in OSHA Safety Sign, 14" H, NS-Safety Glasses (NS-Safety Glasses)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (5NGN7)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- DIXON Domestic Hex Nipple, BR 1.5", NPTx1.5", NST (DMH1515F-D)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Sparkle Black-Roll (SB.7560.R)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings