Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Yellow, 4ft, Peel & Stick
Mfr # SSTDPB3X423504
Zoro # G6420736
original price:
$386.85
10% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3 ft
- ADA Pads Installation Method Adhesives
- Color Yellow
- Material Flexible Cement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X423504
- Zoro # G6420736
- UPC # 858066006272
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Yellow |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Includes | Adhesive |
Dome Spacing | 2.35 in |
Series | PowerBond Rampup |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Adhesive Backed |
Installation Surface | Asphalt, Concrete |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 3 ft, Thickness 1 in, Color Yellow, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- EAR EAR 247-321-2100 Express Pod Plugs; Yellow (247-321-2100)
- MCR SAFETY 10 Gauge Cotton Polyester Black, L, PK12 (9610LB)
- BRADY NFPA Sign, 5in. H x 5in. W, PK5 (52177)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- PROFESSIONAL PLASTICS GPO-3 Angle #2885 UTR1494, 0.250 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2885-10)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings