Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Red, No Anchors Required
Mfr # SSTDRU2X423503
Zoro # G6420611
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- ADA Pads Installation Method Adhesives
- Color Red
- Material Flexible Cement
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDRU2X423503
- Zoro # G6420611
- UPC # 858066006081
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 2 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Red |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Installation Surface | Asphalt, Concrete |
Brand & Series | SAFETYSTEPTD Rampup |
Surface Design | Raised Truncated Domes |
Dome Spacing | 2.35 in |
Surface Installation Method | Surface Adhesive |
Series | Rampup |
Includes Installation Hardware | No |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 2 ft, Thickness 1 in, Color Red, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- JUSTRITE Document Box, 11 In. W, 2-1/8 In. D (23304)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings