Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Red, 5 ft. L, 1" Depth
Mfr # SSTDPB2X523503
Zoro # G6420806
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 2 ft
- Color Red
- Material Flexible Cement
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDPB2X523503
- Zoro # G6420806
- UPC # 858066006142
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft |
Length | 5 ft |
Depth | 1 in |
Size (W x L) | 2 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Red |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Includes | Adhesive |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Dome Spacing | 2.35 in |
Surface Installation Method | Adhesive Backed |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Series | PowerBond Rampup |
Installation Surface | Asphalt, Concrete |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 2 ft, Thickness 1 in, Color Red, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- MSI Ludlow 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0161)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings