Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, No Anchors
Mfr # SSTDRU3X523506
Zoro # G6420401
original price:
$501.99
28% off
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft
- ADA Pads Installation Method Adhesives
- Color Gray
- Material Flexible Cement
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetysteptd
- MFR # SSTDRU3X523506
- Zoro # G6420401
- UPC # 858066006470
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Gray |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Series | Rampup |
Surface Design | Raised Truncated Domes |
Includes Installation Hardware | No |
Surface Installation Method | Surface Adhesive |
Brand & Series | SAFETYSTEPTD Rampup |
Dome Spacing | 2.35 in |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Gray, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 8.5' Black Belt (QM550B-BK85)
- RUSOH Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb (85995)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- HY-KO 3In Reflective Letter L, 10PK (B00463)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SUPERGRIT 3" Stair nosing-4'0" length Black (630A-BLA4)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings