Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Gray, No Anchors Required
Mfr # SSTDPB3X523506
Zoro # G6420657
original price:
$563.99
23% off
new price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Gray
- Material Flexible Cement
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X523506
- Zoro # G6420657
- UPC # 858066006418
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Gray |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Includes | Adhesive |
Includes Installation Hardware | No |
Series | PowerBond Rampup |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Installation Surface | Asphalt, Concrete |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Adhesive Backed |
Dome Spacing | 2.35 in |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Gray, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- ALLEGRO INDUSTRIES Full Mask Respirator (9902-EF)
- SUNDSTROM SAFETY Filter, Threaded, Particulates, Magenta, 2 PK, NIOSH 42 CFR 84 (SR 710)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- M-D M-D Stair Edging, , 36"W, Brown (29710)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings