Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Gray, 4ft. L, Peel & Stick
Mfr # SSTDPB3X423501
Zoro # G6420760
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Gray
- Material Flexible Cement
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X423501
- Zoro # G6420760
- UPC # 858066006241
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Gray |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Includes | Adhesive |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Series | PowerBond Rampup |
Surface Installation Method | Adhesive Backed |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Includes Installation Hardware | No |
Surface Design | Raised Truncated Domes |
Installation Surface | Asphalt, Concrete |
Dome Spacing | 2.35 in |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 3 ft, Thickness 1 in, Color Gray, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- HONEYWELL NORTH Backpack Filter Holder (BP1002)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Black, 5 ft. L, 1" Depth (SSTDPB2X523502)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L (SSTDRU3X523501)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings