Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Gray, 1" D, Peel & Stick
Mfr # SSTDPB3X423506
Zoro # G6420718
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Gray
- Material Flexible Cement
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X423506
- Zoro # G6420718
- UPC # 858066006296
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Gray |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Installation Method | Surface Applied |
Design | Raised Truncated Domes, Surface Mount |
Includes | Adhesive |
Surface Installation Method | Adhesive Backed |
Series | PowerBond Rampup |
Includes Installation Hardware | No |
Installation Surface | Asphalt, Concrete |
Dome Spacing | 2.35 in |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Surface Design | Raised Truncated Domes |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 3 ft, Thickness 1 in, Color Gray, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Flexible Cement (SSTDPB2X423506)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings