Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Blue, 5 ft. L, No Anchors
Mfr # SSTDRU3X523505
Zoro # G6420410
original price:
$501.99
30% off
new price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft
- ADA Pads Installation Method Adhesives
- Color Blue
- Material Flexible Cement
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDRU3X523505
- Zoro # G6420410
- UPC # 858066006463
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Blue |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Brand & Series | SAFETYSTEPTD Rampup |
Dome Spacing | 2.35 in |
Includes Installation Hardware | No |
Installation Surface | Asphalt, Concrete |
Surface Design | Raised Truncated Domes |
Series | Rampup |
Surface Installation Method | Surface Adhesive |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Blue, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- GUARDIAN EQUIPMENT Ridg-2 Ridge-It Anchor (00510)
- FIRST ALERT 10 Year Battery-Powered Photoelectric Smoke and Carbon Monoxide Combination Pack (1046813)
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L (SSTDRU3X523501)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings