Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, Blue, 4ft. L, Peel & Stick
Mfr # SSTDPB3X423505
Zoro # G6420727
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Blue
- Material Flexible Cement
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X423505
- Zoro # G6420727
- UPC # 858066006289
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Blue |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Installation Method | Surface Applied |
Includes | Adhesive |
Design | Raised Truncated Domes, Surface Mount |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Series | PowerBond Rampup |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Adhesive Backed |
Includes Installation Hardware | No |
Dome Spacing | 2.35 in |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 3 ft, Thickness 1 in, Color Blue, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X34 (101119-028-38-34)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4ft, Peel & Stick (SSTDPB3X423504)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 5 ft. L, 1" Depth (SSTDPB2X523504)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings