Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, 5 ft. L, Peel & Stick
Mfr # SSTDPB3X523505
Zoro # G6420666
original price:
$563.99
30% off
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Pads Installation Method Adhesives
- Width 3 ft
- Color Blue
- Material Flexible Cement
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetysteptd
- MFR # SSTDPB3X523505
- Zoro # G6420666
- UPC # 858066006401
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 5 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 5 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Blue |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305 |
Includes | Adhesive |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Series | PowerBond Rampup |
Surface Design | Raised Truncated Domes |
Includes Installation Hardware | No |
Dome Spacing | 2.35 in |
Surface Installation Method | Adhesive Backed |
Brand & Series | SAFETYSTEPTD PowerBond Rampup |
Installation Surface | Asphalt, Concrete |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 3 ft, Thickness 1 in, Color Blue, Surface Installation Method Adhesive Backed, Includes Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series PowerBond Rampup, Standards ADAAG R305, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (19799)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- SAFETYSTEPTD ADA Warning Pad, Red, 5 ft. L, 1" Depth (SSTDPB2X523503)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- RANDALL HAM GOLD STAIR NOSING (6 FT A-1600-HG)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings