Shop All Anti-slip tapes, Treads & Stair Nosings
Safetysteptd
ADA Warning Pad, 4 ft. L, 1" D, Glue Down
Mfr # SSTDRU3X423501
Zoro # G6420517
original price:
$290.99
5% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft
- ADA Pads Installation Method Adhesives
- Color Gray
- Material Flexible Cement
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetysteptd
- MFR # SSTDRU3X423501
- Zoro # G6420517
- UPC # 858066006302
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 4 ft |
Depth | 1 in |
Size (W x L) | 3 ft x 4 ft |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Gray |
Material | Flexible Cement |
Thickness | 1 in |
Standards | ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4 |
Design | Raised Truncated Domes, Surface Mount |
Installation Method | Surface Applied |
Series | Rampup |
Brand & Series | SAFETYSTEPTD Rampup |
Installation Surface | Asphalt, Concrete |
Surface Design | Raised Truncated Domes |
Surface Installation Method | Surface Adhesive |
Includes Installation Hardware | No |
Dome Spacing | 2.35 in |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 4 ft, Width 3 ft, Thickness 1 in, Color Gray, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- MCR SAFETY Ninja Flex Latex-Coated-Palm Gloves, Nylon Shell, X-Large, Red/Gray, Pair (N9680XL)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1503)
- HILLMAN Hillman Group 847026 2 in. Oil Board Stencil Pack Letters & Numbers (847026)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, 1" Depth (SSTDPB2X423501)
- SAFETYSTEPTD ADA Warning Pad, Black, 5 ft. L, 1" Depth (SSTDPB2X523502)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- SAFETYSTEPTD ADA Warning Pad, Gray, 4 ft. L, Glue Down (SSTDRU2X423501)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- Safetysteptd Anti-slip tapes, Treads & Stair Nosings