Shop All Hoodies and Sweatshirts
Safetyshirtz
SS360 Basic Class 3 Hoodie, Safety Orange, 4XL
Mfr # 45120103XXXXL
Zoro # G003582326
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safetyshirtz
- MFR # 45120103XXXXL
- Zoro # G003582326
- UPC # 716894422322
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Description
No matter the job, we've got you covered in our new line of SS360 ANSI rated safety gear. With our Orange SafetyShirtz hooded sweatshirt you can be safe on the jobsite and still show some style with the accented black sides, black cuffs and black hood liner. Class 3 rated and built to keep you warm and comfortable in the coldest of weather, our SS360 hoodies also come with a large comfortable hood and a soft combed fleece inner shell.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- SIGNMISSION ANSI, Laser Radiation Do Not Stare Into Beam Class 2 Laser, 5in X 3.5in Decal, 10PK, 19775-10PK (OS-CS-D-35-L-19775-10PK)
- MSA SAFETY Confined Space Kit (10163033)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377XL-09)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, XL (76020503XL)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, M (01010103M)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, XL (01020403XL)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Hoodie, Black, XL (70060503XL)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, XL (31010503XL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- Safetyshirtz Workwear