Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Smpsns Sfty Pstr, Washing Your Hands, ENG (Discontinued)
Mfr # S1190LWS
Zoro # G9370225
This Product is Discontinued
Key Features
- Shape Vertical Rectangle
- Write on Surface Yes
- Grommet Material No Grommet
- Indoor/Outdoor Usage Indoor Only
- Series Simpsons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # S1190LWS
- Zoro # G9370225
- Country of Origin Unknown
- Category Safety Banners and Posters
Details
Shape | Vertical Rectangle |
Write on Surface | Yes |
Grommet Material | No Grommet |
Indoor/Outdoor Usage | Indoor Only |
Series | Simpsons |
Includes Frame | No |
Graffiti Resistant | No |
Finish | Glossy |
Number of Printed Sides | 1 |
Mounting Hardware | Not Included |
Protective Coating | No Protective Coating |
Mesh / Solid | Solid |
Chemical Resistant | No |
Corrosion Resistant | No |
Outdoor Life Expectancy | Not Outdoor Rated |
Abrasion Resistant | No |
Reflective | No |
Maximum Service Temperature | Not Rated |
Minimum Service Temperature | Not Rated |
Safety Banner Legend | Washing Your Hands Often Will Keep Customers Coworkers And You Healthy |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Washing Your Hands Often Will Keep Customers Coworkers And You Healthy, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 11 in, Height 17 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.