Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Simpsons Safety Poster, Proteccion De, SP (Discontinued)
Mfr # S1156SPLWS
Zoro # G9369455
This Product is Discontinued
Key Features
- Shape Vertical Rectangle
- Write on Surface Yes
- Grommet Material No Grommet
- Indoor/Outdoor Usage Indoor Only
- Protective Coating No Protective Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # S1156SPLWS
- Zoro # G9369455
- Country of Origin Unknown
- Category Safety Banners and Posters
Details
Shape | Vertical Rectangle |
Write on Surface | Yes |
Grommet Material | No Grommet |
Indoor/Outdoor Usage | Indoor Only |
Protective Coating | No Protective Coating |
Glow In The Dark | No |
Graffiti Resistant | No |
Mesh / Solid | Solid |
Finish | Glossy |
Sign Legend Style | Symbol and Text |
Series | Simpsons |
Mounting Hardware | Not Included |
Reflective | No |
Minimum Service Temperature | Not Rated |
Abrasion Resistant | No |
Maximum Service Temperature | Not Rated |
Outdoor Life Expectancy | Not Outdoor Rated |
Number of Printed Sides | 1 |
Corrosion Resistant | No |
Safety Banner Legend | Proteccion De Los Ojos Es Su Mejor Defensa |
Chemical Resistant | No |
Includes Frame | No |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Proteccion De Los Ojos Es Su Mejor Defensa, Sign Legend Style Symbol and Text, Printed Language Spanish, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 11 in, Height 17 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.