Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Simpsons Safety Poster, Never Enter, ENG (Discontinued)
Mfr # S1142
Zoro # G9367985
This Product is Discontinued
Key Features
- Shape Vertical Rectangle
- Grommet Material No Grommet
- Write on Surface Yes
- Indoor/Outdoor Usage Indoor Only
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # S1142
- Zoro # G9367985
- Country of Origin Unknown
- Category Safety Banners and Posters
Details
Shape | Vertical Rectangle |
Grommet Material | No Grommet |
Write on Surface | Yes |
Indoor/Outdoor Usage | Indoor Only |
Chemical Resistant | No |
Protective Coating | No Protective Coating |
Abrasion Resistant | No |
Finish | Glossy |
Number of Printed Sides | 1 |
Safety Banner Legend | Never Enter Without A Permit Confined Spaces Can Be Fatal |
Outdoor Life Expectancy | Not Outdoor Rated |
Maximum Service Temperature | Not Rated |
Corrosion Resistant | No |
Sign Legend Style | Symbol and Text |
Graffiti Resistant | No |
Minimum Service Temperature | Not Rated |
Reflective | No |
Includes Frame | No |
Glow In The Dark | No |
Mounting Hardware | Not Included |
Series | Simpsons |
Mesh / Solid | Solid |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Never Enter Without A Permit Confined Spaces Can Be Fatal, Sign Legend Style Symbol and Text, Printed Language English, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.