Shop All Safety Banners and Posters
This Product is Discontinued
Safetyposter.Com
Simpsons Safety Poster, Emergencia, SP (Discontinued)
Mfr # S1105SP
Zoro # G9369324
This Product is Discontinued
Key Features
- Write on Surface Yes
- Indoor/Outdoor Usage Indoor Only
- Grommet Material No Grommet
- Shape Vertical Rectangle
- Includes Frame No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # S1105SP
- Zoro # G9369324
- Country of Origin Unknown
- Category Safety Banners and Posters
Details
Write on Surface | Yes |
Indoor/Outdoor Usage | Indoor Only |
Grommet Material | No Grommet |
Shape | Vertical Rectangle |
Includes Frame | No |
Number of Printed Sides | 1 |
Sign Legend Style | Symbol and Text |
Mesh / Solid | Solid |
Graffiti Resistant | No |
Protective Coating | No Protective Coating |
Corrosion Resistant | No |
Abrasion Resistant | No |
Glow In The Dark | No |
Finish | Glossy |
Chemical Resistant | No |
Maximum Service Temperature | Not Rated |
Reflective | No |
Minimum Service Temperature | Not Rated |
Outdoor Life Expectancy | Not Outdoor Rated |
Series | Simpsons |
Mounting Hardware | Not Included |
Safety Banner Legend | Emergencia |
Description
Simpsons Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Emergencia, Sign Legend Style Symbol and Text, Printed Language Spanish, Series Simpsons, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.