Safetyposter.Com

Safety Poster, Lifting And Carrying, ENG


product price: $22.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Language English
  • Legend Lifting and Carrying Theres A Wrong Way and A Right Way
  • Material Paper
  • Height 22 in
  • Width 17 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 22 in
Width 17 in

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Lifting And Carrying Theres A Wrong Way And A Right Way, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.