Shop All Safety Banners and Posters
Safetyposter.Com
Safety Poster, A Close Call Is A Call, ENG
Mfr # P4768
Zoro # G9366551
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend A Close Call is A Call for Action. Report It
- Material Paper
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # P4768
- Zoro # G9366551
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend A Close Call Is A Call For Action. Report It, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- DUNLOP Size 7 Men's Plain Rubber Boot, Blue (8908500)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- SAFETYPOSTER.COM Safety Poster, Open Doors Carefully, ENG (P0153)
- SAFETYPOSTER.COM Safety Poster, Report Near Misses, ENG (SW0038)
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- SAFETYPOSTER.COM Safety Pstr, Forklift Safety Checklist, EN (P2170)
- SAFETYPOSTER.COM Safety Poster, Our Strength Is The Sum, EN (P4085)
- SAFETYPOSTER.COM Safety Poster, Shouldnt Be A Stretch, ENG (P4046)
- SAFETYPOSTER.COM Safety Poster, Bend Your Knees Save, ENG (P4408)
- Safetyposter.Com Signs