Shop All Personal Protective Equipment Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0223-SAFEKIT
Zoro # G9370575
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Choose The Correct Personal Protective Equipment You Can Find Protection for Nearly Every Hazard
- Width 2 1/8 in
- Height 24 in
- Legend Style Symbol and Text
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0223-SAFEKIT
- Zoro # G9370575
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | Choose The Correct Personal Protective Equipment You Can Find Protection for Nearly Every Hazard |
Legend Style | Symbol and Text |
Language | English |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Material | Paper |
Subject Matter | Safety |
Provides | Training Information |
User Type | Employee, Supervisor |
Supported Languages | English |
Product Type | Safety Meeting Kit |
Title | Choose the Correct Personal Protective Equipment PPE You can Find Protection for Nearly Every Hazard |
Number of Users Supported | 25 |
Format | Card, Outline, Poster, Signs |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- NEVS Cryo Label Laser Sheets 25x25mm for Microscope Slides White (LCL-11-W)
- SATA Electronic Ear Muffs with Bluetooth (STEF0421)
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- NMC Caution Wear Ppe When Handling Chemicals Sign (C649PB)
- NMC Caution Wear Your Gloves Sign (C657RB)
- NMC Caution Do Not Wear Gloves Sign (C466RB)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- NMC Caution High Noise Level Use Ear Protection Sign (C161P)
- Safetyposter.Com Personal Protective Equipment Signs