Shop All Safety Culture Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0190-SAFEKIT
Zoro # G9370636
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend All Accidents Must Be Reported. Explain Exactly What Happned
- Width 2 1/8 in
- Height 24 in
- Language English
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0190-SAFEKIT
- Zoro # G9370636
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | All Accidents Must Be Reported. Explain Exactly What Happned |
Language | English |
Material | Paper |
Legend Style | Symbol and Text |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Subject Matter | Safety |
Supported Languages | English |
Provides | Training Information |
Format | Card, Outline, Poster, Signs |
User Type | Employee, Supervisor |
Title | All Accidents Must be Reported Explain Exactly What Happened |
Number of Users Supported | 25 |
Product Type | Safety Meeting Kit |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Drum Dispensing Pallet, Steel, 4 Drums (K17-3003)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- NMC Danger Watch Out For Moving Equipment Sign (D467R)
- TOUGH DUCK Duck Safety Parka, Navy, 2XLT (S15751)
- SIGNMISSION OSHA Sign, No Jumping From Dock Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1710)
- ACCUFORM SAFETY SIGN FOD CONTROL AREA 12 X MQTL522VA (MQTL522VA)
- ACCUFORM SAFETY LABEL TRASH 3 X 7 MATERIAL LHSK508XVE (LHSK508XVE)
- SIGNMISSION OSHA Sign, Lockout Equipment Before Entering Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1432)
- ACCUFORM Caution Safety Label, LEQM780XVE (LEQM780XVE)
- SIGNMISSION OSHA WARNING Sign, Keep Off W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12220)
- SIGNMISSION OSHA Notice Sign, Breathing Air Station, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-19525)
- Safetyposter.Com Signs