Shop All Slip, Trip & Fall Hazard Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0169-SAFEKIT
Zoro # G9370444
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep The Workplace Clear of Tripping Hazards
- Width 2 1/8 in
- Height 24 in
- Material Paper
- Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0169-SAFEKIT
- Zoro # G9370444
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | Keep The Workplace Clear of Tripping Hazards |
Material | Paper |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Legend Style | Symbol and Text |
Language | English |
Subject Matter | Safety |
Product Type | Safety Meeting Kit |
Supported Languages | English |
Provides | Training Information |
User Type | Employee, Supervisor |
Title | Keep the Workplace Clear of Tripping Hazards: It Takes Everyone's Watchfulness to Keep Walking Areas Safe |
Number of Users Supported | 25 |
Format | Card, Outline, Poster, Signs |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XL, PR (IA7010-XL)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- NMC Caution Slippery When Wet Sign - Bilingual, CBA7R (CBA7R)
- IMPACT PRODUCTS Caution Wet Floor Cone 3 each/case 2' 11.15" L x 11.15" W x 20.6" H, 3PK (SGN1040-2T)
- SIGNMISSION OSHA Warning Decal, Slippery Floor, 10in X 7in Decal, 10" W, 7" H, Landscape, Slippery Floor (OS-WS-D-710-L-19711)
- NMC Danger Watch Your Step Sign, D623AB (D623AB)
- SIGNMISSION OSHA Sign, Watch Your Step, 10in X 7in Rigid Plastic, 7" W, 10" H, Portrait, OS-DS-P-710-V-2109 (OS-DS-P-710-V-2109)
- NMC Caution Watch Your Step Use Handrail Sign, C643PB (C643PB)
- Safetyposter.Com Slip, Trip & Fall Hazard Signs