Shop All Safety Culture Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0132-SAFEKIT
Zoro # G9370435
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Report All Incidents
- Width 2 1/8 in
- Height 24 in
- Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0132-SAFEKIT
- Zoro # G9370435
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | Report All Incidents |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Language | English |
Legend Style | Symbol and Text |
Material | Paper |
Subject Matter | Safety |
Number of Users Supported | 25 |
Provides | Training Information |
Format | Card, Outline, Poster, Signs |
Product Type | Safety Meeting Kit |
User Type | Employee, Supervisor |
Title | Report All Incidents: Accident and Incident Reporting Makes the Workplace Safer |
Supported Languages | English |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- MAGID Ergonomic Elastic Wrist Wrap (3WR)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- CONDOR Rain Poncho, Green, Universal (1EJY1)
- SIGNMISSION OSHA Danger Sign, H2S May Be Present Bilingual, 24in X 18in Decal, 18" W, 24" L, Bilingual Spanish (OS-DS-D-1824-VS-1829)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-BC-D-710-L-10059)
- SIGNMISSION OSHA, Not Responsible For Accidents Or Damage, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-16267)
- SIGNMISSION OSHA WARNING Sign, Watch For Moving Equipment Bilingual, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12888)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep Door Closed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12435)
- SIGNMISSION Public Sign-Warning This Zone Is Under Strict Quarantine, Heavy-Gauge, 12" x 18", A-1218-25445 (A-1218-25445)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-WS-D-35-V-13176-10PK)
- Safetyposter.Com Safety Culture Signs