Shop All Safety Culture Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0105-SAFEKIT
Zoro # G9370417
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Report Strains Help Find Ergonomic Solutions
- Width 2 1/8 in
- Height 24 in
- Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0105-SAFEKIT
- Zoro # G9370417
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | Report Strains Help Find Ergonomic Solutions |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Material | Paper |
Legend Style | Symbol and Text |
Language | English |
Subject Matter | Safety |
Format | Card, Outline, Poster, Signs |
Supported Languages | English |
Number of Users Supported | 25 |
Product Type | Safety Meeting Kit |
Provides | Training Information |
User Type | Employee, Supervisor |
Title | Report Strain: Help Find Ergonomic Solutions |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Mold and Lead Paint Removal Respirator P-Series Valved Black M 1 pk (6297P1-DC)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (9669XXL)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray (FMN100564)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- SIGNMISSION OSHA Danger Sign, Watch For Power Lines Above, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-DS-A-1824-L-1708)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-NS-D-1014-L-15871)
- SIGNMISSION OSHA WARNING Sign, Face Ladder And Climb W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13176)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 7in X 5in Decal, 5" W, 7" L, Portrait, Outrigger Will Cause (OS-DS-D-57-V-1772)
- Safetyposter.Com Signs