Shop All Security & Access Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0053-SAFEKIT
Zoro # G9370453
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend The Law Has Good Reason for Not Allowing Drugs and Alcohol In The Workplace... We All Have A Few Good Reasons of Our Own
- Width 2 1/8 in
- Height 24 in
- Legend Style Symbol and Text
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0053-SAFEKIT
- Zoro # G9370453
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | The Law Has Good Reason for Not Allowing Drugs and Alcohol In The Workplace... We All Have A Few Good Reasons of Our Own |
Legend Style | Symbol and Text |
Material | Paper |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Language | English |
Subject Matter | Safety |
Number of Users Supported | 25 |
Provides | Training Information |
Supported Languages | English |
Product Type | Safety Meeting Kit |
User Type | Employee, Supervisor |
Format | Card, Outline, Poster, Signs |
Title | The Law Has Good Reason for Not Allowing Drugs and Alcohol in the Workplace |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HVP-04-L)
- NMC These Doors Close Automatic.. Sign, C615AB (C615AB)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0252-RD_7x5 (LCU3-0252-RD_7x5)
- JJ KELLER Caution:Stay Back 100 Feet Sign (8001244)
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- SIGNMISSION OSHA Sign, 12" Height, 18" Wide, Aluminum, Sidewalk Closed Ahead Use Sidewalk On Opposite, Landscape (OS-DS-A-1218-L-2161)
- SIGNMISSION Security All Activities Monitored By Video Cameras Heavy-Gauge Aluminum Sign, 24" H, RW-1824-9754 (A-DES-RW-1824-9754)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- Safetyposter.Com Signs