Shop All Safety Culture Signs
Safetyposter.Com
Safe System Kit, 24 in Height, 2 1/8 in Width
Mfr # SW0039-SAFEKIT
Zoro # G9367102
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend These Tools Come with No Spare Parts. See Yours Last A Lifetime
- Width 2 1/8 in
- Height 24 in
- Legend Style Symbol and Text
- Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safetyposter.Com
- MFR # SW0039-SAFEKIT
- Zoro # G9367102
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 2 1/8 in |
Height | 24 in |
Details
Item | Safe System Kit |
Legend | These Tools Come with No Spare Parts. See Yours Last A Lifetime |
Legend Style | Symbol and Text |
Includes | (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards |
Language | English |
Material | Paper |
Subject Matter | Safety |
User Type | Employee, Supervisor |
Format | Card, Outline, Poster, Signs |
Title | These Tools Come with No Spare Parts: See Yours Last a Lifetime |
Supported Languages | English |
Number of Users Supported | 25 |
Provides | Training Information |
Product Type | Safety Meeting Kit |
Description
Safe System Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes (1) 22x17 Poster, (1) Safety Meeting Outline, (2) 17x11 Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Safety Meeting Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Safety, Supported Languages English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1105KAGRN)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, M, 1 PR (9011-M (8))
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- SIGNMISSION OSHA Danger Sign, Portrait Oxygen Storage, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-1850)
- SIGNMISSION OSHA SAFETY FIRST Sign, Accidents Are Avoidable, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-SF-A-710-V-11245)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-TS-D-35-L-11873)
- NMC Safety Signs - Notice Keep This Area Clean - Vinyl 7"H X 10"W (N36P)
- HY-KO Danger (Blank) Sign 10" x 14", 5PK (A00016)
- NMC CAUTION, SAFETY VEST REQUIRED, CGA49R (CGA49R)
- SIGNMISSION OSHA Danger Sign, Outrigger Will Cause, 7in X 5in Decal, 5" W, 7" L, Portrait, Outrigger Will Cause (OS-DS-D-57-V-1772)
- Safetyposter.Com Signs