Shop All Disposable Gloves
This Product is Discontinued
Safety Zone
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (Discontinued)
Mfr # GNDR-LG-1M
Zoro # G808597426
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safety Zone
- MFR # GNDR-LG-1M
- Zoro # G808597426
- UPC # 763583600011
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9-13/20 in |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Description
Lightly Powdered Disposable Nitrile Gloves are sold as 10 boxes of 100 gloves per case. Gloves are latex free, ambidextrous, feature high dexterity, chemical resistant, and provide a greater tactile feel over other latex alternatives. Gloves meet FFDCA requirements for contact with food. Blue color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- CONDOR Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Black (48UM40)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SZNGNEPSMK)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, L, Clear (GVDR-LG-1)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (SZNGNPRSM1M)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (SZNGNPRXL1MCT)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SAS-6605-20)
- Safety Zone Disposable Gloves