Shop All Disposable Gloves
Safety Zone
Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M, 100 PK, White
Mfr # GRPR-MD-1-T
Zoro # G708597601
product price: $24.89
/pk 100, $0.25/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White
- Disposable Glove Material Latex
- Material Latex
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # GRPR-MD-1-T
- Zoro # G708597601
- UPC # 763583301437
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 in |
Details
Item | Latex Disposable Gloves |
Color | White |
Disposable Glove Material | Latex |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Finger Thickness | 5 mil |
Description
Gloves are ambidextrous, chemical resistant, and feature rolled cuffs for a snug fit. Gloves meet FFDCA requirements for contact with food. Natural color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1 Inx1 In (378-1061024)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear (SZNGVP9XLHHCT)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, M, Clear (GVDR-MD-1)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Pink (FP-V-100-M-PNK)
- Safety Zone Disposable Gloves