Shop All Disposable Gloves
Safety Zone
Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, White
Mfr # GRDR-XL-1-T
Zoro # G308597506
product price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color White
- Disposable Glove Material Latex
- Material Latex
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # GRDR-XL-1-T
- Zoro # G308597506
- UPC # 763583300744
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | White |
Disposable Glove Material | Latex |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Description
5 mil thick ambidextrous, rolled cuff gloves supply a high degree of dexterity with the strength and comfort of 100% latex. Snug and secure fit. Made with USDA approved materials safe for food handling. Sold 100 gloves per box. Lightly powdered for easy donning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Sky Blue (N10R070000)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S, 100 PK, White (GRDR-SM-1-T)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (SZNGVP9LG1BL)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue (SZNGVP9LG1BLCT)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, M, Clear (GVDR-MD-1)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (SZNGNPRSM1M)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 10 PK, Black (SZNGNEPLGKCT)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- Safety Zone Gloves & Hand Protection