Shop All Disposable Gloves
Safety Zone
Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S, 100 PK, White
Mfr # GRDR-SM-1-T
Zoro # G508597528
product price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 4 mil
- Latex-Free No
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # GRDR-SM-1-T
- Zoro # G508597528
- UPC # 763583300560
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Description
5 mil thick ambidextrous, rolled cuff gloves supply a high degree of dexterity with the strength and comfort of 100% latex. Snug and secure fit. Made with USDA approved materials safe for food handling. Sold 100 gloves per box. Lightly powdered for easy donning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- BRADY Pipe Marker, Sanitary Drain, 2 In.H (73925)
- KINCO GLOVES DRVR PEARL WHT M (92-M)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, White (GRDR-XL-1-T)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M, 100 PK, White (GRDR-MD-1-T)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK, Blue (54420)
- Safety Zone Gloves & Hand Protection