Shop All Disposable Gloves
Safety Zone
Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M, 100 PK, White
Mfr # GRDR-MD-1-T
Zoro # G008597608
product price: $20.19
/pk 100, $0.20/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White
- Disposable Glove Material Latex
- Material Latex
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # GRDR-MD-1-T
- Zoro # G008597608
- UPC # 763583300362
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9-13/20 in |
Details
Item | Latex Disposable Gloves |
Color | White |
Disposable Glove Material | Latex |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Description
5 mil thick ambidextrous, rolled cuff gloves supply a high degree ofdexterity with the strength and comfort of 100% latex. Snug and securefitMade with USDA approved materials safe for food handling Sold 100 gloves per box.Lightlypowdered for easy donning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boot Brush, Scraper, Boot and Shoe Scrubber, With Base Frame, Black (H1)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99832 (FD-2-R-16-6PK-99832)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S, 100 PK, White (GRDR-SM-1-T)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White (GRDR-LG-1-T)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (SZNGVP9LG1BL)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, M, Clear (GVDR-MD-1)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (GNPR-MD-1M)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- Safety Zone Gloves & Hand Protection