Shop All Coated Gloves
Safety Zone
Gray Coated Knit Gloves, Gray, 12PK
Mfr # SZNGNPUSMGY
Zoro # G607200367
product price: $13.29
/pk 12, $1.11/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Gray
- Glove Coating Material Polyurethane
- Features Knitted; Comfortable; Abrasion Resistant; Machine Washable; Cut Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # SZNGNPUSMGY
- Zoro # G607200367
- UPC # 763583955012
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Gray Coated Knit Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Features | Knitted; Comfortable; Abrasion Resistant; Machine Washable; Cut Resistant |
Application | Food Handling; Janitorial Use; Painting; Pet Care; Food Service |
Coating Material | Polyurethane |
Description
Coated nylon knit gloves are versatile and formfitting for hard work in foodservice, foodprocessing, auto, janitorial, painting and pet care industries Palms and fingers are protected by a dipped coating made out of polyurethane to resist cuts and abrasion and to provide a smooth, secure grip Economy, size small gloves are made of 13gauge nylon for excellent dexterity, tactile sensitivity and a comfortable fit Longlasting design is machinewashable for extended use line dry only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC To Exit Sign (M71A)
- PIP Split Leather Palm, Bk/Rd Stripd, 2XL, PK12 (84-7532/XXL)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7066-10)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- SAFETY ZONE Gloves, Latex-coated, Knit, Large, 72 Pairs/CT, Blue/Gray, PK6 (SZNGRSLLGCT)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (5PE90)
- Safety Zone Coated Gloves