Shop All Coated Gloves
Safety Zone
Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12
Mfr # SZNGNPUMD4GY
Zoro # G801839158
product price: $15.19
/pk 12, $1.27/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Gray
- Glove Coating Material Polyurethane
- Features Knitted; Flexible; Comfortable; Breathable
- Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # SZNGNPUMD4GY
- Zoro # G801839158
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Poly Coated Knit Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
Features | Knitted; Flexible; Comfortable; Breathable |
Coating Material | Polyurethane |
Application | Industrial |
Description
Knit gloves feature polyurethane-coated palms and fingers for increased strength and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. Medium-size gloves are perfect for a wide variety of industrial work applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77326-FR-M)
- SAFETY WORKS 10PK PainPest PreFilter (SWX00323-2)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Orange (99-1-6100B-S)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- SAFETY ZONE Gloves, Latex-coated, Knit, Large, 72 Pairs/CT, Blue/Gray, PK6 (SZNGRSLLGCT)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- SAFETY ZONE Gloves, Nitrile-Coated, Medium, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXMDG)
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, X-Large, 12 Pairs (34-8743/XL)
- Safety Zone Gloves & Hand Protection