Shop All Coated Gloves
Safety Zone
Gloves, Nitrile-Coated, Medium, 12 PR/DZ, Gray/White, PK12
Mfr # SZNGNIDEXMDG
Zoro # G801839127
product price: $26.89
/pk 12, $2.24/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray/White
- Glove Coating Material Nitrile
- Coating Material Nitrile
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # SZNGNIDEXMDG
- Zoro # G801839127
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Nitrile Coated Knit Gloves |
Color | Gray/White |
Glove Coating Material | Nitrile |
Coating Material | Nitrile |
Application | Industrial |
Features | Knitted; Durable; Flexible; Comfortable; Breathable |
Description
Knit gloves feature nitrile-coated palms and fingers for increased durability and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. Medium-size gloves are perfect for a wide variety of industrial work applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-05-XL)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, L/XL (641636LL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, Large, REG (K87-CRHLREG)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- HOTHANDS Glove Pvc Foam Lned Orange Lrg (3500)
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- Safety Zone Gloves & Hand Protection