Shop All Coated Gloves
Safety Zone
Gloves, Latex-coated, Knit, Large, 72 Pairs/CT, Blue/Gray, PK6
Mfr # SZNGRSLLGCT
Zoro # G201838980
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue/Gray
- Glove Coating Material Latex
- Application Industrial
- Features Crinkle Grip; Knitted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # SZNGRSLLGCT
- Zoro # G201838980
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Blue/Gray Coated Knit Gloves |
Color | Blue/Gray |
Glove Coating Material | Latex |
Application | Industrial |
Features | Crinkle Grip; Knitted |
Coating Material | Latex |
Description
Coated knit gloves protect your hands while you work. The flat-dipped knit is coated with latex for extra protection to resist abrasions and cuts, better grip and high elasticity. Shell material is made 10-gauge polyester cotton string. Crinkle grip is grooved for a better hold. Use in construction foodservice, janitorial, pet care, painting and more. Long-lasting gloves are machine-washable for extended use (line dry only).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Double Palm Gloves, PR (1515B)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- SAFETY ZONE Gloves, Nitrile-Coated, Small, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXSMG)
- SAFETY ZONE Gloves, Nitrile-Coated, Medium, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXMDG)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, L (34-800/L)
- Safety Zone Coated Gloves