Shop All Disposable Gloves
Safety Zone
Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red
Mfr # WSZ-GVP9-1RD-XL
Zoro # G506156536
product price: $11.69
/pk 100, $0.12/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Palm Thickness 3.2 mil
- Length 9.25 in
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Zone
- MFR # WSZ-GVP9-1RD-XL
- Zoro # G506156536
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.25 in |
Details
Item | Disposable Gloves |
Color | Red |
Palm Thickness | 3.2 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Finger Thickness | 3.6 mil |
Description
Gloves, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (FA110)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M, 100 PK, White (GRPR-MD-1-T)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear (SZNGVP9XLHHCT)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (SZNGNPRSM1M)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (GNPR-MD-1M)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue (SZNGVP9LG1BLCT)
- MAJESTIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 10, 100 PK, Black (3273BK/10)
- Safety Zone Disposable Gloves