Shop All Rain Pants
Safety Works
XL YEL Lined Rain Pant
Mfr # 3NR4000X
Zoro # G008137668
product price: $48.49
/ea
Sold in multiples of 5 for $242.45
$242.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Hi-Vis Yellow
- Material 100% Polyester 300D Oxford PU Coated
- Seam Style Sealed
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safety Works
- MFR # 3NR4000X
- Zoro # G008137668
- UPC # 72874079086
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Lined Rain Pant |
Color | Hi-Vis Yellow |
Material | 100% Polyester 300D Oxford PU Coated |
Seam Style | Sealed |
Gender | Unisex |
Number of Pockets | 0-3 |
Standards | ANSI Type R Class E, ASTM F2732 |
Includes | 2 in Reflective Tape, Quilted Thermal Insulation |
Lining Material | Polyester |
Waist Closure | Elastic Waist with Drawstring |
Fly Closure Type | Zipper |
Description
Extra Large, High Visibility Yellow Lined Polyester Rain Pant, 100 Polyester 300D Oxford PU Coated Waterproof High Visibility Yellow With Reflective Striping, Lined Insulated To Keep You Warm In Cold Environments, Elastic Waist With Drawstring, Take Up Snaps, Waterproof Taped Seams, Front Pocket Access, ANSIISEA 1072015 Type P, Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, Ensemble Becomes Performance Class 3 Recommended For Use With Jacket 3NR4001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- PORTWEST Oves Driver Glove, XXL (A260)
- CARHARTT Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 11W)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- NEESE Outerwear Sani Light 77 Elastic Waist Pnt-Blk-XL (77001-10-1-BLK-XL)
- ZORO SELECT Rain Pants, 5XL, Green, Unisex (C16920G X5)
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 XL)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, XL (70429_480-XL)
- TINGLEY Storm Champ Hd Jacket W Pants 2Xl (S66211)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- Safety Works Rain Gear